missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Unassembled 8-425 Vial Kits
Pre-assembled caps and septa save time during sample preparation while minimizing contamination during assembly
$191.72 - $263.26
Specifications
| Diameter (English) Outer | 0.47 in. |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Height (English) | 1.25 in. |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Material | Septum | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Material | Septum | Price | Quantity | ||
|
14823189
|
Thermo Scientific™
200410 |
250 μL | Polypropylene | PTFE/Silicone |
N/A
|
|
|||
|
14823192
|
Thermo Scientific™
200420 |
1.5 mL | Clear | Glass | PTFE/Silicone |
N/A
|
|
||
|
14823523
|
Thermo Scientific™
CMD200402 |
1.5 mL | Clear | Glass | PTFE/Silicone |
N/A
|
|
||
Description
- 2mL, 12×32mm, standard opening, screw thread vials
- Vials are conveniently provided in an adjacent well for easy accessibility
- Vial Conveneince Kits-includes choice of vial and preassembled seals with septa
- Packaged in bench-top storage compartments
Specifications
| 0.47 in. | |
| 1.25 in. | |
| Screw Cap | |
| 32 mm |
| 12 mm | |
| Polypropylene | |
| 8-425 |