missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ Unassembled 8-425 Vial Kits

Catalog No. 14823192
Change view
Click to view available options
Volume (Metric):
250 μL
1.5 mL
Color:
Clear
Material:
Glass
Polypropylene
Septum:
PTFE/Silicone
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Material Septum
14823192 1.5 mL Clear Glass PTFE/Silicone
14823189 250 μL Clear Polypropylene PTFE/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14823192 Supplier Thermo Scientific™ Supplier No. 200 420

Pre-assembled caps and septa save time during sample preparation while minimizing contamination during assembly

  • 2mL, 12×32mm, standard opening, screw thread vials
  • Vials are conveniently provided in an adjacent well for easy accessibility
  • Vial Conveneince Kits-includes choice of vial and preassembled seals with septa
  • Packaged in bench-top storage compartments

Specifications

Closure Color Yellow
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.5 mL
Septum PTFE/Silicone
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 8-425
Height (Metric) 32 mm
Show More Show Less