missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Square Cuvettes

Catalog No. 0714420A
Change view
Click to view available options
Path Length:
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Path Length
0714420A 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0714420A Supplier Thermo Scientific™ Supplier No. 331742000

missing translation for 'validMainframeMsg'

Specifications

Type Cuvette
Material Quartz
Path Length 10 mm
Wavelength Range 190 to 1100 nm
For Use With (Equipment) Helios series spectrophotometers
Shape Square