missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Mucolexx™
$361.74 - $1757.00
Specifications
| Color | Light Red |
|---|---|
| Product Type | Tissue Preservative |
| For Use With (Application) | Provides short term preservation of specimens |
| Form | Liquid |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
28-612-10
|
Epredia™
9990370 |
4 x 500mL (0.13 gal.) |
Case of 4 Each for $361.74
|
|
|||||
|
28-612-09
|
Epredia™
9990371 |
4 x 3.8L (1 gal.) |
Each for $424.90
|
|
|||||
|
28-612-11
|
Epredia™
9990375 |
50 x 120mL, filled to 60mL |
Pack of 50 Each for $1,757.00
|
|
|||||
Description
- Ready-to-use mucoliquefying preservative
- Liquefies (with agitation) mucoid cytology specimens
- Maintains cellular detail
- Short-term preservation of specimens
- Histology
- Cytology
Specifications
| Light Red | |
| Tissue Preservative | |
| Provides short term preservation of specimens | |
| Liquid |