missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Bio-Tite™ Urine Specimen Containers
GREENER_CHOICE

Catalog No. 1371172
Change view
Click to view available options
Volume (Metric):
60 mL
90 mL
120 mL
Volume (English):
2 oz.
3 oz.
4 oz.
Closure Color:
Orange
Yellow
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Volume (English) Closure Color Sterility
1371172 90 mL 3 oz. Yellow Non-sterile
1371164 60 mL 2 oz. Orange Sterile
1371167 120 mL 4 oz. Orange Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1371172 Supplier Thermo Scientific™ Supplier No. 02 0147

Easy, stackable storage

  • Leak-resistant containers offer superior safety and handling
  • Clear, virgin polypropylene provides better view of samples and prevents container from discoloring or becoming brittle
  • Bio-Tite and dual-threaded caps provide a leak-resistant seal for harsh transport conditions and pneumatic tube systems
  • Sterilized by gamma irradiation, which eliminates potential contamination
  • Grips, located at the top and bottom of container, provide easy-grip and handling with or without latex gloves
  • Instructions printed in English and Spanish on the labels

Order Info

Available with either 48 or 53mm opening.

Specifications

Product Type Specimen Container
Closure Color Yellow
Closure Type Dual-threaded Cap
Material Virgin Polypropylene
Sterility Non-sterile
Color Clear
For Use With (Application) For stackable storage
Volume (English) 3 oz.
Volume (Metric) 90 mL