missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ ODS (C18) Columns, 10μm Particle Size
Provide an excellent C18 phase for a broad range of applications and a global standard for many existing methods
$1926.00 - $2204.91
Specifications
| Particle Size | 10 μm |
|---|---|
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 170 m²/g |
| USP Type | L1 |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
30110254030
|
Thermo Scientific™
30110254030 |
250 mm | 4 mm |
Each for $1,926.00
|
|
||||
|
30110304030
|
Thermo Scientific™
30110304030 |
300 mm | 4 mm |
Each for $2,204.91
|
|
||||
|
30110304630
|
Thermo Scientific™
30110304630 |
300 mm | 4.6 mm |
Each for $2,153.23
|
|
||||
Description
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
Specifications
| 10 μm | |
| 120 Å | |
| L1 | |
| Silica | |
| Reversed Phase |
| 2 to 8 | |
| 170 m²/g | |
| C18 | |
| 10% | |
| Reversed Phase |