missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Green PAH Columns, 3 and 5μm Particle Size

Specially tailored alkyl bonded silica with a high carbon loading, designed specifically for the analysis of polyaromatic hydrocarbons (PAHs)

$2773.70 - $2773.70

Specifications

Particle Size 5 μm
pH 2 to 9
Pore Size 120 Å
Surface Area 170 m²/g
Temperature 60°C
View More Specs

Products 1
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Price Quantity  
31105253030
View Documents
Thermo Scientific™
31105253030
250 mm 3 mm
Each for $2,773.70
Only null left
 
Description

Description

  • Optimized for EPA Method 610
  • Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
  • Available in 3μm and 5μm particle size and variety of column dimensions

Order Info

Other column dimensions are available. Please call Customer Service for more information.

Specifications

Specifications

5 μm
120 Å
60°C
Proprietary
PAH Analysis
Reversed Phase
2 to 9
170 m²/g
L1
13.5%
Yes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'