missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil Drop-In Guard Cartridges —C18, C8, C1, Silica
Convenient, economical, and effective protection for extending column lifetimes
$962.42 - $962.42
Specifications
| Length (Metric) | 10 mm |
|---|---|
| Pore Size | 120Å |
| For Use With (Equipment) | Hypersil™ HPLC Column |
| Particle Shape | Spherical |
| Endcapped | Yes |
| Catalog Number | Mfr. No. | Particle Size | Endcapped | USP Type | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Particle Size | Endcapped | USP Type | Price | Quantity | |||
|
30110014001
|
Thermo Scientific™
30110014001 |
10 μm | Yes | L1 |
Pack of 4 Each for $962.42
|
|
|||
Description
- Fast and simple installation
- 10mm length provides column protection with minimal impact on chromatography application
- Drop-In cartridges are available for all Thermo Scientific stationary phases
- Require the use of a Uniguard™ Direct-Connection Drop-In Guard Cartridge Holder (Cat. Nos. 851-00, 852-00, 850-00; sold separately)
Specifications
| 10 mm | |
| Hypersil™ HPLC Column | |
| Yes |
| 120Å | |
| Spherical |