missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil Drop-In Guard Cartridges —C18, C8, C1, Silica

Catalog No. 30110014001
Change view
Click to view available options
Particle Size:
10 μm
Endcapped:
Yes
USP Type:
L1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Endcapped USP Type
30110014001 10 μm Yes L1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 30110014001 Supplier Thermo Scientific™ Supplier No. 30110014001

missing translation for 'validMainframeMsg'

Convenient, economical, and effective protection for extending column lifetimes

  • Fast and simple installation
  • 10mm length provides column protection with minimal impact on chromatography application
  • Drop-In cartridges are available for all Thermo Scientific stationary phases
  • Require the use of a Uniguard™ Direct-Connection Drop-In Guard Cartridge Holder (Cat. Nos. 851-00, 852-00, 850-00; sold separately)

Specifications

Carbon Load 10%
Particle Size 10 μm
Length (Metric) 10 mm
Pore Size 120Å
Diameter (Metric) Inner 4 mm
For Use With (Equipment) Hypersil™ HPLC Column
Stationary Phase C18
Particle Shape Spherical
Endcapped Yes
USP Type L1