missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C18 Guard Cartridges

Catalog No. 70105014001
Change view
Click to view available options
Diameter (Metric) Inner:
4 or 4.6 mm
2.1 mm
3 mm
Particle Size:
3 μm
5 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size
70105014001 4 or 4.6 mm 5 μm
70103012101 2.1 mm 3 μm
70105013001 3 mm 5 μm
70105012101 2.1 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 70105014001 Supplier Thermo Scientific™ Supplier No. 70105014001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economically extends HPLC column lifetime

Features of Betasil C18 Solid Phase

  • Thermo Scientific Chemistry-on 100Å silica
  • High surface area with high bonded phase coverage

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 4 or 4.6 mm
Stationary Phase C18
Product Line BetaSil