missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels, Circular

Catalog No. 19140435
Change view
Click to view available options
Includes:
1 in. core, Secondary label
3 in. core, Secondary label
Size (English):
0.375 x 1 in. (W x H)
0.5 x 1 in. (W x H)
Size (Metric):
12.7 x 25.4 mm (W x H)
9.5 x 25.4 mm (W x H)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Size (English) Size (Metric)
19140435 1 in. core, Secondary label 0.5 x 1 in. (W x H) 12.7 x 25.4 mm (W x H)
19140419 3 in. core, Secondary label 0.375 x 1 in. (W x H) 9.5 x 25.4 mm (W x H)
19140420 3 in. core, Secondary label 0.5 x 1 in. (W x H) 12.7 x 25.4 mm (W x H)
19140434 1 in. core, Secondary label 0.375 x 1 in. (W x H) 9.5 x 25.4 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19140435 Supplier Brady™ Supplier No. THT25174252SC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Circular printable labels for thermal transfer printers

Printer Compatibility

  • BBP81
  • Brady 1244
  • Brady 1344
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • Brady IP
  • Tagus T200
  • Tagus T300
  • Thermal Transfer Printers

This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.

Order Info

See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2005/618/EC
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, vial top
For Use With (Equipment) BBP11, BBP12, THT 25 mm Core Printers
Includes 1 in. core, Secondary label
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
Model THT-251-7425-2-SC
No. per Pack 2000 Sets / Roll
Quantity 2000/Roll
Shape Rectangle with Circle
Size 25.40 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
Size (English) 0.5 x 1 in. (W x H)
Size (Metric) 12.7 x 25.4 mm (W x H)
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (English) Printable Area 25.40 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Diameter (English) 0.44 in.
Diameter (Metric) 11.18 mm
Alternate Part Number THT-251-7425-2-SC
Show More Show Less