missing translation for 'onlineSavingsMsg'
Learn More

Therapak™ Absorbent Materials

For proper packing of biological specimens in accordance with IATA and DOT regulations

$211.58 - $822.91

Spécifications

Applications For Biological specimen transport
voir les spécifications

Produits 5
Numéro de catalogue Numéro du manufacturier. Type Size Capacity (Metric) Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Type Size Capacity (Metric) Prix Quantity & Availability  
22130039
Afficher les documents Détails de la promotion
Therapak™
10300
Absorbent Sheet 3 x 4 in. Absorbent: 50 mL
caisse de 1000 chaque for $211.58
Il en reste null
 
22130040
Afficher les documents Détails de la promotion
Therapak™
TR10306
Absorbent Sheet 3 x 6 in. Absorbent: 120 mL
caisse de 1000 chaque for $254.18
Il en reste null
 
22130041
Afficher les documents Détails de la promotion
Therapak™
TR10307
Absorbent Sheet 6 x 6 in. Absorbent: 240 mL
caisse de 500 chaque for $264.58
Il en reste null
 
22130042
Afficher les documents Détails de la promotion
Therapak™
TR10312
Absorbent Sheet 12 x 12 in. Absorbent: 900 mL
caisse de 500 chaque for $405.33
Il en reste null
 
22130044
Afficher les documents Détails de la promotion
Therapak™
CSTGFCUSH41
Absorbent Wadding 12 in. x 100 ft. Absorbent: 400 mL
chaque for $822.91
Il en reste null
 
Description

Description

For proper packing of biological specimens in accordance with IATA and DOT regulations

Absorbent Sheets

  • Tissue-based material impregnated with super-absorbent polymers
  • Place between primary receptacle and secondary packaging
  • Available in 3 x 4 in., 3 x 6 in., 6 x 6 in. or 12 x 12 in.

Absorbent Wadding
  • 12 in. perforated sections on a roll
  • Excellent void fill and cushioning material for biological specimen transport
  • Protects fragile shipping containers and specimen tubes
  • Each 12 x 12 in. section is capable of absorbing up to 400 mL of liquid

To comply with IATA Packing Instructions 650and DOT Triple Packaging Requirements, insert sufficient absorbent material between primary receptacle and secondary packaging to contain the total potential volume of the specimen(s) being transported.

Compliance

IATA Regulations (section 3.6.2.2.3.8)

Spécifications

Spécifications

For Biological specimen transport
Videos
FDS
Documents

Documents