missing translation for 'onlineSavingsMsg'
Learn More

Therapak™ 95kPa Compliant Transport Bags

Catalog No. 22130020
Change view
Click to view available options
Product Type:
1-pocket Transport Bag
2-pocket Transport Bag
Includes:
Absorbent Pad
Aqui-Pak Pouch
Bag only
Tube Shuttle, Absorbent Pad
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
22130020 2-pocket Transport Bag Bag only
22130021 2-pocket Transport Bag Absorbent Pad
22130022 2-pocket Transport Bag Tube Shuttle, Absorbent Pad
22130023 2-pocket Transport Bag Aqui-Pak Pouch
22130411 1-pocket Transport Bag Bag only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22130020 Supplier Therapak™ Supplier No. 15650
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use as a secondary water-tight receptacle

  • Leak-resistant seal
  • Back pocket holds quarter-folded requisition forms
  • To transport multiple primary tubes, use the Aqui-Pak™ absorbent and tube separator
  • Easy-to-use — simply insert specimen tube and absorbent material into the front pocket, peel away the white tape liner, and fold down adhesive to cover the opening
  • For transport of multiple primary tubes, use the Aqui-Pak absorbent and tube separator with a 95 kPa bag
  • For transport of cryogenic cryoboxes in a frozen shipper, use the 12 × 15 in. (30.5 × 38.1cm), one-pocket bag, which accommodates up to 3 in. (7.6cm) tall cryoboxes

Compliance

Meet DOT and IATA regulations for shipping biological substances.

Specifications

Description Two-pocket bag
Certifications/Compliance DOT and IATA regulations for shipping biological substances
Closure Type Leak-resistant Seal
Color Clear with White Tape Liner
Includes Bag only
Material Plastic
Dimensions (L x W) 11 x 7 in. (27.9 x 17.8cm)
Length (English) 11 in.
Width (English) 7 in.
Product Type 2-pocket Transport Bag
Length (Metric) 27.9 cm
Width (Metric) 17.8 cm
Show More Show Less