missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Gloss Cleanroom Labels
Designed for critical environments where ink adhesion and reflectivity are desired
Supplier: Texwipe™ TX532G
Description
- Low out-gassing polypropylene made with ultra-low leachables and low particulates
- High-energy glossy print skin for enhancing preprinted labels and thermal transfer inks
- Quick-ship pressure sensitive
- Available with two different adhesive levels providing temporary adhesion without leaving residue
- Tested for surface particles, cleaned and double bagged
Chemical Identifiers
| Permanent | |
| Label | |
| Designed for critical environments where ink adhesion and reflectivity are desired, tested for surface particles, cleaned and double bagged | |
| 1000/Pk. | |
| -29 to 80°C |
| Gloss | |
| Polypropylene | |
| 2 Years | |
| -20 to 176°F | |
| 2.6 mil |
Specifications
| Permanent | |
| Label | |
| Designed for critical environments where ink adhesion and reflectivity are desired, tested for surface particles, cleaned and double bagged | |
| 1000/Pk. | |
| 7.62 x 5 cm | |
| -29 to 80°C |
| Gloss | |
| Polypropylene | |
| 2 Years | |
| 3 x 2 in. | |
| -20 to 176°F | |
| 2.6 mil |