missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Tenax™ TA Glass Thermal Desorption Tubes
Suitable for use with Air Monitoring
Supplier: MilliporeSigma™ Supelco™ 28281U
Description
- Fritted
- Thermally conditioned
- Glass frit incorporated at the inlet for increased performance
- Batch tested for back-pressure and background
Specifications
| 1/Pk. | |
| Pre-conditioned | |
| Thermal Desorption Tube | |
| Glass | |
| 0.16 in. | |
| Gerstel™ TDS A & TDS 2 | |
| EPA TO-1, IP-1 B |
| 4 mm | |
| Air Monitoring | |
| 1/4 in. | |
| Tenax TA Porous Polymer (60/80) | |
| Tenax | |
| 7 in. |
Tenax is a registered trademark of Buchem B.V.