missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Tenax™ TA Glass Thermal Desorption Tubes
Description
- Fritted
- Thermally conditioned
- Glass frit incorporated at the inlet for increased performance
- Batch tested for back-pressure and background
Specifications
Specifications
| Overall Length (English) | 4.5 in. |
| Matrix | Tenax TA Porous Polymer (35/60) |
| Packaging Quantity | 1/Pk. |
| Diameter (Metric) Inner | 4 mm |
| For Use With (Equipment) | ACEM-9300, ACEM-900 850/890 TDU, MTDU, and OI Analytical Eclipse Air Tube Desorber |
| For Use With (Application) | Air Monitoring |
| Methods | EPA TO-1, IP-1 B |
| Diameter (English) Outer | 1/4 in. |
| Product Line | Tenax |
| Material | Glass |
| Show More |
Tenax is a registered trademark of Buchem B.V.