missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ Temperature Controllers

Numéro de catalogue. p-198633
Change view
Click to view available options
Model:
Advanced, 115V
Standard, 115V
Includes:
Meter, Probe, NIST Certificate
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Model Includes
13621850 Advanced, 115V Meter, Probe, NIST Certificate
13621848 Standard, 115V Meter, Probe, NIST Certificate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 13621850 Fournisseur Oakton™ Code fournisseur 8500018
Il en reste null

Provide excellent control, accuracy, and power capabilities.

Ideal for pilot process plants, R and D labs, and OEM requirements.

Probes

  • Controllers accept J, K, T, E, N, B, R, and S thermocouple-type probes with miniconnectors Advanced controller also accepts 400 Series thermistor probes with 1/4 in. (6.3mm) phono plug and RTD probes with 3-pin connectors

Field calibration offset

  • Improves accuracy by compensating for individual probe error Resolution is 0.1°C below 999.9°C and 1°C above 999.9°C Accuracy: for Type J, K, T, E, and N probes, ±0.1% of reading, ±0.4°C (±0.7°F) above -100°C (-248°F) or ±0.1% of reading, ±1°C (±1.8°F) below -100°C (-248°F); for Type R, S and B probes, ±0.1% of reading, ±1°C (±1.8°F); for thermistor and RTD probes, ±0.1% of reading, ±0.4°C (±0.7°F)

Programmable

  • Two-line alphanumeric display of set-up and operational parameters Set temperatures using Celsius, Fahrenheit, Kelvin, or Rankine scales Alarms are fully programmable with adjustable hysteresis and audible alarm option Choose from alarms off; manual reset; or automatic reset Process alarms trigger if temperature goes outside a set range and can be set for HIGH, LOW, or HIGH/LOW modes Deviation alarms trigger if temperature deviates from a single setpoint and can be set for HIGH, LOW, HIGH/LOW, or BAND modes Advanced controller includes SPDT alarm relay to set a circuit to either open or close when triggered

Safety Features

  • Fail-safe operation with adjustable overtemperature shutdown and loop break cutoff Output power to load device automatically shuts down if sensor or control loop breaks If overtemperature setpoint is exceeded, system shuts down automatically Output power receptacle fused separately for added safety Nonvolatile memory protects set-up parameters and saves parameters if power is lost

Standard Controller

  • Maximum heater output is 115/230V, 10A, 1150/2300w Select from ON/OFF, AUTOTUNE for standard proportional integral derivative (PID) applications
  • Programmable PID for nonstandard PID applications

Advanced Controller

  • All the standard controller's features plus higher heater output capacity of 115/230V, 15A, 1725/3450w, up to nine programmable ramp and soak profiles, bidirectional RS-232-C computer interface, and a Windows™ software program† Features an isolated 4 to 20 mA output, scalable for positive or negative slope, 250 ohm resistor for conversion to a 1 to 5V output signal, and an output connector

Order Info

Controllers are available in 115V (with 6 ft. long power cord) or 230V (with a European-style power cord set and power output connector). Dimensions: 10L x 7 3/8W x 3 3/4 in.H (25 x 18.5 x 9.4cm).

Spécifications

For Use With (Application) Pilot process plants, R and D labs and OEM requirements
Includes Meter, Probe, NIST Certificate
Model Advanced, 115V
Product Type Temperature Controller
For Use With (Equipment) J, K, T, E, N, B, R and S probes
Voltage 115 V