missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Teen Prep Lysing Matrix SS, 15mL

Catalog No. MP116942025
Change view
Click to view available options
Quantity:
5 x 15 mL
25 x 15 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP116942025 25 x 15 mL
MP116942005 5 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP116942025 Supplier MP Biomedicals™ Supplier No. 116942025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Teen Prep Lysing Matrix SS is used for nucleic acid isolation and purification and to break hard/brittle samples

  • Each impact-resistant 15mL tube contains fifteen 6.35 mm (0.25 in.) (0.25 cal) stainless-steel grinding ball
  • Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing

Certifications

DNase and RNase free

Specifications

Content And Storage Room temperature
Sample Type Animal Tissue, Bacteria (Gram +/-), Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast
For Use With (Equipment) FastPrep-24 5G, FastPrep-24, FastPrep-96
For Use With (Application) Nucleic acid isolation and purification
Matrix Stainless-Steel
Product Type Lysis Matrix
Quantity 25 x 15 mL

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.