missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Tedlar Sampling Bags

Catalog No. 06711860
Encompass
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
12 L
40 L
80 L
100 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06711860 100 L
06711859 80 L
06711854 5 L
06711858 40 L
06711856 12 L
06711855 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06711860 Supplier Restek™ Supplier No. RK 22058

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.

  • With septum fitting for syringe sampling or standard spiking
  • Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
  • Composition: polyvinyl fluoride (PVF) polymer resin
  • Thickness: 0.002 in.
  • Tensile Strength: 8000psi
  • Specific Gravity: 1.7g/mL

Specifications

Certifications/Compliance EPA, NIOSH, OSHA
Includes Valve and septum
Material Polypropylene
Permeability 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide
Temperature Range (English) 399.2°F
Temperature Range (Metric) 204°C
Tensile Strength 8000psi
Thickness (English) 2 mil
Product Type Tedlar Bag
Capacity (Metric) 100 L
Thickness (Metric) 0.050 mm
Show More Show Less