missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DR Instruments Teachers Dissecting Kit for High School and College Students
Teacher's Dissection Kit carries high-quality tools to perform many dissections. Extra blades, stainless steel teasing needs can help in performing many dissections.
Supplier: DR Instruments 74
Avertissement:
California Proposition 65 WARNING: Cancer and Reproductive Harm
Description
Includes:
- Dissecting scissors, 4.5 in.
- Dissecting scissors, 5.5 in. with one sharp and other point blunt
- Two forceps, 4.5 in. (one curved fine point with guide pin and one fine point)
- Two teasing needles (one bent and one straight) with metal chuck brass-chromed
- Replacement needles (straight and angular)
- Scalpel handle No. 4
- Replaceable blades for handle No. 4, six pieces
- Glass dropper
- Ruler, 6 in.
- Double-fold vinyl case
Spécifications
| 2 Dissecting Scissors, 2 Forceps, 2 Teasing Needles, Replacement Needles, Scalpel Handle No. 4, 6 Replaceable Blades for Handle No. 4, Glass Dropper, Ruler, Double-fold Vinyl Case | |
| Teachers Dissecting Kit | |
| Vinyl |
| 1 Ea. | |
| Complete kit in vinyl case for the teacher |