missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ TB350 IR Turbidimeter Kit

Catalog No. 09054112
Change view
Click to view available options
Light Source:
Infrared LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
09054112 Infrared LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09054112 Supplier Lovibond™ Supplier No. 194300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for field and environmental testing, the TB350 IR portable turbidimeter delivers the most reliable measurements for low range to high range samples without sacrificing accuracy.

  • Reads up to 4000 NTU without the need for dilutions
  • Superior data management - easily save and recall measurement data sets
  • Touchscreen interface for ease of operation
  • ISO 7027 Compliant
  • Supplied with AA
  • Rechargeable battery pack accessory available

The Lovibond™ TB Series of turbidimeters offers simplistic operation combined with intelligent instrument engineering to provide an unparalleled level of accuracy in turbidity measurement.

Featuring the patent-pending Multipath 90° BLAC™ sensor technology, the optical system is engineered with dual detectors to deliver a ratio reading which mitigates common measurement stability issues.

The intuitive, touchscreen interface makes it easy to perform procedures and interpret results. With function applications, you can navigate between settings and performing that function efficiently. This user interface helps eliminates common frustrations and prevents errors. The data logging capabilities allow you to record the testing location, operator's identification, time and date along with the measurement. Stored data can be transferred to a computer via USB.

Specifications

Type Portable Turbidity Meter
Light Source Infrared LED
Display Type Color Touch Screen
Response Time 7 sec.
Automatic Range Selection Yes
Calibration Type Zero plus 3 points
Includes Instrument, calibration standards, verification standard, silicone oil, 2x sample cells with quick start guide and Certificate of Conformity in a carrying case.
Key Functions Measurement, Calibration, Verification and Logging
Material ABS
Sample Size 10 mL
Auto Shut Down Time User Selectable
For Use With (Application) Portable and/or field applications when expected turbidity is between 0 and 4000 NTU.
IP Rating IP67
Optional Calibration Standards Included with kit purchase. Replacement sets available.
Accuracy ±1.8% plus Stray Light
Precision Better than 1% or ±0.01 NTU
Range 0 to 4000 NTU/FNU
Resolution 0.01
Turbidity NTU, NFU
Dimensions (L x W x H) 17 x 15 x 5.5 in.
Battery Life 500 Tests
Battery Type AA or Rechargeable Battery Pack
Certifications/Compliance ISO 7027
ISO Accepted Methods 7027
Quantity 1 Ea.
Show More Show Less