missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Taq DNA Pol

Catalog No. 11EPTQD925
Change view
Click to view available options
Quantity:
10 x 250U
250U
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11EPTQD925 10 x 250U
11EPTQD025 250U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11EPTQD925 Supplier MP Biomedicals™ Supplier No. 11EPTQD925

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A thermostable DNA polymerase that is used for PCR, RT-PCR, DNA sequencing and DNA labeling.

Taq polymerase catalyzes oligonucleotide primer-driven, DNA template dependent incorporation of dNTPs into complimentary DNA strands. It displays both 5' to 3' polymerase and exonuclease activities.

Unit Definition: One unit will incorporate 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.

Taq polymerase catalyzes oligonucleotide primer-driven, DNA template dependent incorporation of dNTPs into complimentary DNA strands. It displays both 5′'to 3' polymerase and exonuclease activities.
Unit Definition: One unit will incorporate 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.

Specifications

Concentration 5 U/μL
Content And Storage Store at -20°C
Description Taq DNA Pol
Form Liquid
Quantity 10 x 250U
For Use With (Application) Standard PCR, RT-PCR, Sequencing, Nucleic Acid Labeling