Learn More
Micronova™ T-Mop™ Irradiated Covers

A range of irradiated T-mop covers with snaps that fit onto the 180° swivel TMop™ Adapter to effortlessly clean and sanitize cleanroom surfaces, including soft walls, awkward corners, tight spaces and under equipment.
Supplier: Micronova™ T61214IR
Exige : QPT-14 frame with STA series handle or QDT-14 with SSU series handle
Description
- Wide surface area for cleaning walls and ceilings
- Flat head mop
- Rotates 180°
- Cleans under equipment and reaches awkward angles on shelving and narrow chambers
- Polyester
- Irradiated
- White
- Width 254mm
The Micronova Irradiated TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls, as well as, clean awkward corners, tight spaces and under equipment. The mops are available in either textured, or smooth knit polyester fabric with option for a thicker foam layer to hold more disinfectant and facilitate wringing.
- Irradiated T-Mop Covers with snap fasteners
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Fabric options include:
- NovaPoly, 100% Smooth Knit Polyester, provides excellent disinfectant dispersal
- PolySorb, 100% Textured Polyester, assists in removing residues
- Available with extra thick foam
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 14 and 18-inch lengths
- Gamma irradiated for aseptic areas and equipment
- Holds up to strong disinfectants
- Autoclavable
Identifiants chimiques
| Sterile | |
| 6.4 cm | |
| Chemicals | |
| 12/Cs. | |
| Cleaning and Sanitization of Cleanroom Surfaces |
| Autoclavable | |
| 2.5 in. | |
| Reusable | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| No |
Spécifications
| 35.6 x 6.4 cm (14 x 2.5 in.) | |
| White | |
| Sterile | |
| Autoclavable | |
| 2.5 in. | |
| Reusable | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| Cleaning and Sanitization of Cleanroom Surfaces | |
| Urethane Foam |
| Cleanroom Mop | |
| 14 in. | |
| 35.6 cm | |
| 6.4 cm | |
| Chemicals | |
| 12/Cs. | |
| NovaPoly Slipcover, Irradiated | |
| No |