missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Syringes Fitted with Luer Lock Valve
Feature an interference fit between the plunger tip and the barrel to improve the syringe's gas sealing properties
$219.11 - $1099.18
Specifications
| Accuracy | ± 1% |
|---|---|
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Plunger) |
| Description | Pre-fitted with Luer Lock Valve |
| Product Type | Syringe |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
111010420
|
MilliporeSigma™ Supelco™
509590 |
1 mL |
Each for $219.11
|
|
|||||
|
111010152
|
MilliporeSigma™ Supelco™
509620 |
10 mL |
Each for $304.80
|
|
|||||
|
111009457
|
MilliporeSigma™ Supelco™
509639 |
25 mL |
Each for $449.82
|
|
|||||
|
111008589
|
MilliporeSigma™ Supelco™
509655 |
100 mL |
Each for $1,099.18
|
|
|||||
Description
- Maximum inertness for liquid or gas samples
- Suitable for manual dispenser/diluter applications
- High accuracy of dispensed volume
- Syringes are autoclavable when plunger is removed
Specifications
| ± 1% | |
| Borosilicate Glass (Barrel), PTFE (Plunger) | |
| Syringe | |
| Luer Lock, Kel-F Luer Cones |
| Autoclavable | |
| Pre-fitted with Luer Lock Valve | |
| 1 Ea. |