missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Syringes Fitted with Luer Lock Valve

Catalog No. 111010420
Change view
Click to view available options
Volume (Metric):
1 mL
10 mL
25 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010420 1 mL
111010152 10 mL
111009457 25 mL
111008589 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111010420 Supplier MilliporeSigma™ Supelco™ Supplier No. 509590

Feature an interference fit between the plunger tip and the barrel to improve the syringe's gas sealing properties

  • Maximum inertness for liquid or gas samples
  • Suitable for manual dispenser/diluter applications
  • High accuracy of dispensed volume
  • Syringes are autoclavable when plunger is removed

Specifications

Accuracy ± 1%
Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger)
Description Pre-fitted with Luer Lock Valve
Product Type Syringe
Model 1 MDR-VLL-GT
Quantity 1 Ea.
Volume (Metric) 1 mL
Connection Type Luer Lock, Kel-F Luer Cones