missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Vigreux Distilling Column, Microscale
GREENER_CHOICE

Catalog No. 31502097
Change view
Click to view available options
Standard Taper Joint No:
14/10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
31502097 14/10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31502097 Supplier Synthware™ Supplier No. C221410B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For microscale applications

  • Vigreux style column with indenstations to improve vapor-liquid contact
  • Supplied with one holed Nylon™cap and one Viton™ O-ring

Specifications

Type Air Reflux Condenser
Length (Metric) 122 mm, 75 mm
Material Glass
Description Indented Section 75mm L
Standard Taper Joint No 14/10