missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Liebig Condenser, with Removable Hose Connections
GREENER_CHOICE

Catalog No. 31500809
Change view
Click to view available options
Length (Metric) Jacket:
120 mm
180 mm
200 mm
250 mm
300 mm
400 mm
500 mm
Standard Taper Joint No:
14/20
19/22
24/40
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Jacket Standard Taper Joint No
31500809 500 mm 24/40
31500803 180 mm 19/22
31500802 120 mm 14/20
31500804 300 mm 19/22
31500805 200 mm 24/40
31500806 250 mm 24/40
31500807 300 mm 24/40
31500808 400 mm 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 31500809 Supplier Synthware™ Supplier No. C504500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Condenser has a standard taper outer joint at the top and a lower inner drip tip joint

  • Joints of same size

Specifications

Standard Taper Joint No 24/40
Material Glass
Length (Metric) Jacket 500 mm
Type Liebig Condenser
Description Hose connection: 8mm O.D.