missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Flasks with High Vacuum Valve

Description
- Storage flask with high vacuum valve and side arm.
- Valve has a PTFE O-ring at the tip and PTFE wiper to protect the Viton O-ring on the shaft.
Specifications
Specifications
| Color | Clear |
| Description | Valve Size: 0-8mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Organic Synthesis |
| Product Type | Recovery Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Show More |