missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Cold Finger Condensers, with Drip Tip

Description
- Extended offset lower tip for drop control.
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Length (Metric) Jacket | 250 mm below joint |
| Certifications/Compliance | None |
| No. of Bulbs | 0 |
| Quantity | 1 |
| For Use With (Application) | Organic Synthesis |
| Diameter (Metric) Outer Tubulation | 10 mm |
| Length (Metric) | 250 mm below joint |
| Type | Cold Finger Condenser |
| Standard Taper Joint No | 24/40 |