missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Chromatography Columns with Standard Taper Joint, PTFE Stopcock and Fritted Disc
GREENER_CHOICE

Catalog No. 31500879
Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
610 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
53 mm
Diameter (Metric) Outer:
17 mm
26 mm
32 mm
46 mm
60 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer
31500879 610 mm 53 mm 60 mm
31500861 203 mm 13.4 mm 17 mm
31500862 254 mm 13.4 mm 17 mm
31500863 305 mm 13.4 mm 17 mm
31500864 203 mm 20 mm 26 mm
31500865 254 mm 20 mm 26 mm
31500867 457 mm 20 mm 26 mm
31500868 203 mm 26 mm 32 mm
31500866 305 mm 20 mm 26 mm
31500869 254 mm 26 mm 32 mm
31500870 305 mm 26 mm 32 mm
31500871 457 mm 26 mm 32 mm
31500873 254 mm 40 mm 46 mm
31500872 203 mm 40 mm 46 mm
31500874 305 mm 40 mm 46 mm
31500875 457 mm 40 mm 46 mm
31500876 254 mm 53 mm 60 mm
31500877 305 mm 53 mm 60 mm
31500878 457 mm 53 mm 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 31500879 Supplier Synthware™ Supplier No. C184605C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Comes in variety of formulation to provide maximum flexibility, control, convenience, and improved yield

  • WIth standard taper top outer joint
  • Heavy wall design for increased safety

Specifications

Pore Size 40 to 80 μm
Length (Metric) 610 mm
Diameter (Metric) Outer 60 mm
Length (English) 24 in.
Size (Metric) Stopcock 4 mm bore
Type Chromatography Column
Diameter (Metric) Inner 53 mm