missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ UV Transilluminator 2530M

Catalog No. 01257262
Change view
Click to view available options
Wavelength:
302 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01257262 302 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257262 Supplier Syngene™ Supplier No. GX2530ME

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

UV Transilluminator 2530M for illumination of any sample excited by UV light.

  • Sealed to allow wet gels on surface
  • For use in Syngene™ Systems
  • 302 nm wavelength

Specifications

Product Type UV Transilluminator
For Use With (Equipment) For G:Box systems
Wattage 230 W
Filtration Area (Metric) 250 x 300 mm
Dimensions (L x W x H) 335 x 310 x 100 mm
Electrical Requirements 230 V, 50 Hz, 230 W
Size (Metric) Filter 250 x 300 mm
Model Syngene 2530M
Voltage 230 V
Frequency 50 Hz
Intensity Fixed
Wavelength 302 nm
Lighting Type Trans UV
Show More Show Less