missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Switch-Grid Test Tube Rack, Complete Set

Catalog No. 12209283
Change view
Click to view available options
Material:
POM
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
12209283 POM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12209283 Supplier Bel-Art™ Supplier No. F187451000
Only null left

The Switch-Grid rack transforms your lab with interchangeable grids, holding 2 tube sizes at once (10 to 30 mm).

The innovative Switch-Grid rack utilizes interchangeable grids for ultimate flexibility. This split-frame rack holds up to two different tube sizes at the same time and allows users to quickly switch grids to hold other sizes as needed. This rack is a smart, adaptable solution for optimizing test tube organization and streamlining your lab's workflow.

  • 10 to 30 mm diameter test tubes fit in 5 color-coded grid inserts
  • Constructed from chemical-resistant polyoxymethylene plastic, both the frame and grids are autoclavable at 121°C (250°F)
  • Can be easily cleaned with common lab detergents, ethanol, or isopropyl alcohol
  • Three-tier design securely holds tubes in place while non-slip rubber feet prevent sliding on the lab bench

Specifications

Autoclavable Autoclavable
Color White
Holds Test Tube Rack Grids
Material POM
Positions 12, 24, 40, 60, 84
Shape Rectangular, Rounded Corners
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 31.8 x 11.1 x 6.7 cm
Length (Metric) 31.8 cm
Includes Interchangeable Grids
Product Type Switch Grid Test Tube Rack
Shelves 3 Tiers
Height (Metric) 6.7 cm
Array 6 x 15
Width (Metric) 11.1 cm
Show More Show Less