missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 1 Everyday Analysis

Catalog No. 03452329
Change view
Click to view available options
Septum:
Red Natural Rubber/Clear TEF
Red Silicone/Ivory PTFE
White Silicone/Blue PTFE
White Silicone/Red PTFE
White Silicone/White PTFE
Product Type:
AVCS Screw Cap
Screw Cap
Quantity:
100 Pk.
1000 Pk.
5000 Pk.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Septum Product Type Quantity
03452329 White Silicone/White PTFE Screw Cap 5000 Pk.
03251834 Red Natural Rubber/Clear TEF AVCS Screw Cap 100 Pk.
03452286 Red Natural Rubber/Clear TEF AVCS Screw Cap 1000 Pk.
03452292 Red Natural Rubber/Clear TEF AVCS Screw Cap 5000 Pk.
03251835 Red Silicone/Ivory PTFE AVCS Screw Cap 100 Pk.
03452285 Red Silicone/Ivory PTFE AVCS Screw Cap 1000 Pk.
03452291 Red Silicone/Ivory PTFE AVCS Screw Cap 5000 Pk.
03251836 White Silicone/Red PTFE AVCS Screw Cap 100 Pk.
03452284 White Silicone/Red PTFE AVCS Screw Cap 1000 Pk.
03452290 White Silicone/Red PTFE AVCS Screw Cap 5000 Pk.
03251838 White Silicone/White PTFE Screw Cap 100 Pk.
03452322 White Silicone/White PTFE Screw Cap 1000 Pk.
03452328 White Silicone/White PTFE Screw Cap 5000 Pk.
03251839 White Silicone/White PTFE Screw Cap 100 Pk.
03452323 White Silicone/White PTFE Screw Cap 1000 Pk.
03251837 White Silicone/Blue PTFE AVCS Screw Cap 100 Pk.
03452287 White Silicone/Blue PTFE AVCS Screw Cap 1000 Pk.
03452293 White Silicone/Blue PTFE AVCS Screw Cap 5000 Pk.
01549804 White Silicone/Red PTFE Screw Cap 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 03452329 Supplier Thermo Scientific™ Supplier No. CHSC935UBSF
Only null left

Select Level 1 Thermo Scientific™ SureSTART™ 9 mm Screw Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials and 2 mL Polypropylene Screw Microvials for <2 mL samples (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from polypropylene caps with silicone/PTFE or rubber/TEF septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

SureStop Vials and Advanced Vial Closure System (AVCS) Caps

This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications

Color Blue
Material Polypropylene
Pre-slit Yes
Septum White Silicone/White PTFE
Level Level 1
Style Pre-slit, Bonded
Product Line SureSTART Level 1
Quantity 5000 Pk.
Thickness (Metric) 1 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Vials
Certifications/Compliance Specification Certified
Product Type Screw Cap
Show More Show Less