missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SureSTART™ HPLC and GC Vial Septa (Level 2)
Use SureSTART Septa (Level 2) for high-throughput GC analysis, when robustness and reproducibility are key
Supplier: Thermo Scientific™ 6A20CBT3
Description
Choose Thermo Scientific SureSTART 20 mm Septa (Level 2), available in various pack sizes of Silicone/PTFE or Butyl/PTFE Septa, manufactured with 45 and 50 shore hardness to suit a variety of GC applications
- Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
- PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability
Chemical Identifiers
| 20 mm | |
| Non-sterile | |
| SureSTART Level 2 | |
| 20 mm Crimp Caps | |
| 20 mm | |
| Specification Certified |
| No | |
| Single-use | |
| 3 mm | |
| 20 mm Crimp Caps | |
| Autoclavable | |
| Septa |
Specifications
| Black, Gray | |
| Butyl/PTFE | |
| Non-sterile | |
| Butyl/PTFE PharmaFix | |
| 50 Shore | |
| 100 | |
| 20 mm Crimp Caps | |
| 20 mm | |
| Specification Certified |
| 20 mm | |
| No | |
| Single-use | |
| 1 pack of 100 | |
| SureSTART Level 2 | |
| 3 mm | |
| 20 mm Crimp Caps | |
| Autoclavable | |
| Septa |