missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mL Glass Crimp Top Headspace Vials, Level 2

Catalog No. 03452422
Change view
Click to view available options
Color:
Clear
Diameter (Metric) Outer:
22.65 mm
For Use With (Equipment):
Headspace Autosampler
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Outer For Use With (Equipment) Quantity
03452422 Clear 22.65 mm Headspace Autosampler 100/Pk.
03452442 Clear 22.65 mm Headspace Autosampler 5000/Pk.
03452432 Clear 22.65 mm Headspace Autosampler 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03452422 Supplier Thermo Scientific™ Supplier No. 6ACV201R
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To help deliver high-quality, reproducible data in high-throughput GC and MS analysis, choose SureSTART™ 20 mL Glass Crimp Top Headspace Vials (Level 2)

Thermo Scientific™ SureSTART™ 20 mL Crimp Top Headspace Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all headspace GC and mass spectrometry (MS) instruments.

Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards. These vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses.

These round base vials are compatible with most autosamplers and can be handled by robotic arms that lift the vial from the tray.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 20 mm crimp caps and septa to ensure optimal performance.

Key Features

  • Made to withstand higher temperatures and internal pressures for volatile gas analyses
  • For a secure, leak-free seal, pair with SureSTART™ 20 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 2 – for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes

Specifications

Diameter (Metric) Opening 12.5 mm
Color Clear
Diameter (Metric) Outer 22.65 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 20 mL
For Use With (Application) Headspace
Graduated Yes
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 20 mm
Volume (Metric) Residual <0.8 mL
Base Style Outer Base Style: Round Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 2
Volume (Metric) Total 20 mL
Closure Type Crimp Cap
Quantity 100/Pk.
Closure Size 20 mm
Marking Spot Yes
Volume (Metric) Usable 18 mL
For Use With (Equipment) Headspace Autosampler
Vial Type Headspace Vials
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 75 mm
Product Type Crimp
Show More Show Less