missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Superose™ 6 Increase Columns
High-resolution size-exclusion chromatography for studying large proteins and complexes. Cytiva Lifescience™ Superose™ 6 Increase Columns delivers high quality in size exclusion chromatography (SEC).
$4193.98 - $5053.74
Specifications
| Material | Borosilicate glass |
|---|---|
| Ligand Type | Cross-linked agarose |
| Max. Pressure | 435 psi |
| pH Range | 3 to 12 |
| Particle Size | 8.6μm |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Height (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Height (Metric) | Price | Quantity | ||||
|
45-003-210
|
Cytiva
29091596 |
10 mm | 300 mm |
Each for $4,193.98
|
|
||||
|
45-003-212
|
Cytiva
29091598 |
3.2 mm | 300 mm |
Each for $5,053.74
|
|
||||
|
45-003-211
|
Cytiva
29091597 |
5 mm | 150 mm |
Each for $4,927.42
|
|
||||
Description
Superose™ 6 Increase pre-packed columns deliver the quality and high resolution in size exclusion chromatography (SEC) — even for large proteins and aggregates.
Increased performance
- Higher resolution than traditional Superose 6 columns
- Wide fractionation range (Mr from 5,000 to 5,000,000)
- Withstands high-pH cleaning
Specifications
| Borosilicate glass | |
| 435 psi | |
| 8.6μm | |
| Gel Filtration Column |
| Cross-linked agarose | |
| 3 to 12 | |
| 4° to 30° in 20% ethanol |