missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Superose™ 6 Increase Columns

Catalog No. 45003210
Change view
Click to view available options
Diameter (Metric) Inner:
3.2 mm
5 mm
10 mm
Height (Metric):
150 mm
300 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Height (Metric)
45003210 10 mm 300 mm
45003212 3.2 mm 300 mm
45003211 5 mm 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 45003210 Supplier Cytiva Supplier No. 29091596

High-resolution size-exclusion chromatography for studying large proteins and complexes. Cytiva Lifescience™ Superose™ 6 Increase Columns delivers high quality in size exclusion chromatography (SEC).

Superose™ 6 Increase pre-packed columns deliver the quality and high resolution in size exclusion chromatography (SEC) — even for large proteins and aggregates.

Increased performance

  • Higher resolution than traditional Superose 6 columns
  • Wide fractionation range (Mr from 5,000 to 5,000,000)
  • Withstands high-pH cleaning

Specifications

Product Type Superose 6 Increase 10/300 GL
Diameter (Metric) Inner 10 mm
Height (Metric) 300 mm
Flow Rate 0.5mL/min.
Material Borosilicate glass
Ligand Type Cross-linked agarose
Max. Pressure 435 psi
pH Range 3 to 12
Particle Size 8.6μm
Support Type Polyethylene (PE) filter
Content And Storage 4° to 30° in 20% ethanol
Column Type Gel Filtration Column
Show More Show Less