missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Superior Touch™ Dyneema™ Gloves, Polyurethane Coating
Cut-resistant gloves with Dyneema™ filament yarn feature a polyurethane coated palm for tacky grip in dry conditions.
$16.67 - $18.12
Specifications
| ANSI Abrasion Rating | ANSI 4 |
|---|---|
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Material | Dyneema |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-400-171
|
Superior Glove™
S13SXGPUQ5 |
5 |
Pair for $17.52
|
|
|||||
|
17-400-172
|
Superior Glove™
S13SXGPUQ6 |
6 |
Pair for $17.52
|
|
|||||
|
17-400-173
|
Superior Glove™
S13SXGPUQ7 |
7 |
Pair for $16.67
Case of 240 Pair for $3,542.40
|
|
|||||
|
29-636-1989
|
Superior Glove™
S13SXGPUQ8 |
8 |
Pair for $16.67
Dozen of 12 Pair for $193.80
|
|
|||||
|
29-636-0724
|
Superior Glove™
S13SXGPUQ9 |
9 |
Pair for $16.67
Dozen of 12 Pair for $193.80
|
|
|||||
|
29-636-1985
|
Superior Glove™
S13SXGPUQ11 |
11 |
Pair for $18.12
Dozen of 12 Pair for $210.60
|
|
|||||
Description
- Polyurethane palm coating is excellent for a 'tacky' grip in dry conditions
- Lint-free continuous filament yarn
- High dexterity and flexibility
- Gloves are washable and can be bleached, at cold temperatures
Specifications
| ANSI 4 | |
| Gray | |
| Dyneema | |
| Sharp steel, HVAC, glass metal fabrication, circuit boards, automotive | |
| ANSI/ISEA 105-16 Level 3 | |
| 13 |
| Polyurethane | |
| ANSI A2 | |
| Cut-resistant Gloves | |
| Knit | |
| Superior Touch™ |