missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Superior Touch™ Dyneema™ Gloves, Polyurethane Coating
Cut-resistant gloves with Dyneema™ filament yarn feature a polyurethane coated palm for tacky grip in dry conditions.
Supplier: Superior Glove™ S13SXGPUQ8
Description
- Polyurethane palm coating is excellent for a 'tacky' grip in dry conditions
- Lint-free continuous filament yarn
- High dexterity and flexibility
- Gloves are washable and can be bleached, at cold temperatures
Specifications
| ANSI 4 | |
| Gray | |
| Dyneema | |
| 8 | |
| Knit | |
| ANSI/ISEA 105-16 Level 3 | |
| 13 |
| Polyurethane | |
| ANSI A2 | |
| Cut-resistant Gloves | |
| Sharp steel, HVAC, glass metal fabrication, circuit boards, automotive | |
| S13SXGPUQ/8 | |
| Superior Touch™ |