missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Superior Touch™ Dyneema™ Gloves, Polyurethane Coating
Description
- Polyurethane palm coating is excellent for a 'tacky' grip in dry conditions
- Lint-free continuous filament yarn
- High dexterity and flexibility
- Gloves are washable and can be bleached, at cold temperatures
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Material | Dyneema |
| Product Type | Cut-resistant Gloves |
| Size | 9 |
| For Use With (Application) | Sharp steel, HVAC, glass metal fabrication, circuit boards, automotive |
| Glove Cuff Style | Knit |
| Model | S13SXGPUQ/9 |
| Show More |