missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Chemstop™ Fully Nitrile Coated Cotton Gloves
Nitrile rubber coating is resistant to oils and grease for enhanced grip capabilities.
$3.63 - $42.65
Specifications
| ANSI Abrasion Rating | ANSI 3 |
|---|---|
| Coating Material | Nitrile |
| Color | Blue, White |
| Hand | Specific |
| Product Type | Dip-coated Gloves |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
29-635-5204
|
Superior Glove™
GNTFC7 |
7 |
Dozen of 12 Each for $42.65
|
|
|||||
|
29-635-5206
|
Superior Glove™
GNTFC9 |
9 |
Dozen of 12 Each for $39.26
|
|
|||||
|
29-635-5207
|
Superior Glove™
GNTFC10 |
10 |
Pair for $3.63
Dozen of 12 Pair for $39.60
|
|
|||||
Description
- Nitrile rubber coating covers the entire glove surface
- Gloves are resistant to grease and oil for enhanced grip capabilities
- Knit wrist prevents dirt and debris from entering the glove
Specifications
| ANSI 3 | |
| Blue, White | |
| Dip-coated Gloves | |
| Knit | |
| GNTFC |
| Nitrile | |
| Specific | |
| Brick Laying, Castings, Metal Stamping, Sheet Metal, and Plywood | |
| ANSI/ISEA 105-16 Level 2 |