missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Chemstop™ Fully Nitrile Coated Cotton Gloves
Description
- Nitrile rubber coating covers the entire glove surface
- Gloves are resistant to grease and oil for enhanced grip capabilities
- Knit wrist prevents dirt and debris from entering the glove
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Nitrile |
| Color | Blue, White |
| Hand | Specific |
| Product Type | Dip-coated Gloves |
| Size | 7 |
| For Use With (Application) | Brick Laying, Castings, Metal Stamping, Sheet Metal, and Plywood |
| Glove Cuff Style | Knit |
| Puncture Rating | ANSI/ISEA 105-16 Level 2 |
| Series | GNTFC |