missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Super-Safe™ Carton Opener

Catalog No. 17000266
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17000266 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17000266 Supplier Slice™ Supplier No. 10477

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Super-Safe™ Carton Opener is a unique knife that is ideal for those with dexterity issues or anyone wearing work gloves. Its large, circular handle fits comfortably in the palm for straight, flush cuts. It features a safety blade that lasts up to 11 times longer than steel blades.

The Slice™ Super-Safe™ Carton Opener is a unique knife with a design ideal for those with dexterity issues or anyone wearing work gloves. Its large, circular handle fits comfortably in the palm for straight, flush cuts. Press the orange button with an index finger to unlock the blade guard. Then, press the tool flush onto the cutting surface and pull to make the cut. Once the 10477 is no longer held against the cutting surface, its blade guard redeploys, keeping the user safe in the event of a slip.

As with all Slice™ tools, the Super-Safe™ Carton Opener features a finger-friendly™ blade that is safe to the touch, cuts effectively, and lasts up to 11 times longer than comparable steel blades. The installed rounded-tip blade (10526) can also be replaced with an optional pointed-tip blade (10528) for materials that require puncturing to initiate the cut.

  • Installed blade type: rounded tip #10526
  • Durable nylon handle with blade guard
  • Automatic spring-loaded retraction for added safety
  • Ergonomic handle helps reduce strain injuries
  • Ambidextrous design
  • Integrated lanyard hole
  • Finger-friendly™ blade cuts effectively
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge lasts up to 11x longer than metal
  • Compatible blades: 10526, 10528
  • No-tool blade change

Specifications

Product Type Carton Opener
Handle Type Circular
Blade Material Zirconium Oxide
For Use With (Equipment) Slice™ Blade 10526 / 10528
Handle Material GFN, PC, POM, Stainless Steel, Carbon Steel
Length (English) 3.54 in.
Length (Metric) 90 mm
Material Glass-filled Nylon
Size Hand
Color Black/Orange
Cut Type Flush
Depth (English) 0.98 in.
Depth (Metric) 25 mm
Description Super-Safe™ Carton Opener
Dimensions (L x W x H) 90 x 90 x 25 mm (3.54 x 3.54 x 0.98 in.)
For Use With (Application) Industrial usage, general purpose, opening and breaking down corrugated boxes, cutting pallet wrap and banding, trimming flash from plastic components, and cutting raw materials to shape on the factory floor
Height (English) 0.98 in.
Height (Metric) 25 mm
Includes Slice™ Blade 10526
Safety Features Safety Blade
Sterility Non-sterile
Style Utility Knife
Weight (English) 2.89 oz.
Weight (Metric) 82 g
Width (English) 3.54 in.
Width (Metric) 90 mm
Show More Show Less