missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Supeltex™ M-4 Capillary Ferrule, Long Design, 0.53 mm Column I.D.

Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

Supplier:  MilliporeSigma™ Supelco™ 28032U

 Afficher plus de versions de ce produit

Numéro de catalogue. 111009148


Il en reste null

Description

Description

Characteristics: Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation .Material Composition: flexible graphite. Maximum Temperature: 450°C
Spécifications

Identifiants chimiques

0.8 mm
Ferrule Type: Long

Spécifications

0.8 mm
50/Pk.
Ferrule Type: Long
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions

Supeltex is a registered trademark of Sigma-Aldrich Co. LLC