missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOWAX™ 10 Capillary GC Column, df 1 μm
Polar column that is suitable for the analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics.
Supplier: MilliporeSigma™ Supelco™ 25300U
Description
Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. =0.53 mm I.D., =0.53 mm I.D., >=2 μm: 35 C to 250 C (isothermal or programmed)Specifications
| 0.53 mm | |
| SUPELCOWAX | |
| 1 μm | |
| Fused Silica |
| Capillary GC | |
| Gas Chromatography (GC) | |
| 15 m | |
| Poly(ethylene glycol) |
SUPELCOWAX is a registered trademark of Sigma-Aldrich Co. LLC