missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOWAX™ 10 Capillary GC Column, df 1 μm

Catalog No. p-7189731
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
111008199 30 m 0.32 mm
111006659 60 m 0.32 mm
111008763 15 m 0.53 mm
111020729 30 m 0.53 mm
111006581 60 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111008199 Supplier MilliporeSigma™ Supelco™ Supplier No. 24211
Only null left

Polar column that is suitable for the analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics.

Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. =0.53 mm I.D., =0.53 mm I.D., >=2 μm: 35 C to 250 C (isothermal or programmed)

Specifications

Type Capillary GC
Max. Temperature 35°C to 250°C (isothermal or programmed)
Product Line SUPELCOWAX
USP Type G16
Diameter (Metric) Inner 0.32 mm
For Use With (Application) Gas Chromatography (GC)
Film Thickness 1 μm
Length (Metric) 30 m
Material Fused Silica
Packing Material Poly(ethylene glycol)
Polarity Polar
Show More Show Less

SUPELCOWAX is a registered trademark of Sigma-Aldrich Co. LLC