missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-8 Supelguard Cartridge, 5 μm Particle Size

Catalog No. 111003959
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111003959 2.1 mm
111003951 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111003959 Supplier MilliporeSigma™ Supelco™ Supplier No. 59615

Provides less retention of both polar and non-polar compounds than C18.

A phase less hydrophobic than C18. Provides less retention of both polar and non-polar compounds than C18. Use a mobile phase containing 5% less organic modifier for the C8 column than C18. Polar compounds are, relatively, more strongly retained on C8 than C18 columns.

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge
Diameter (Metric) Inner 2.1 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC