missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18 Supelguard™ Cartridge Kit, 5 μm Particle Size
A general purpose hydrophobic alkyl phase that is very retentive and gives good peak shape for a wide variety of compounds.
$582.34 - $582.34
Specifications
| Quantity | 1 Kit |
|---|---|
| Particle Size | 5 μm |
| Length (Metric) | 2 cm |
| Pore Size | 120 Å |
| Type | Guard Cartridge Kit |
Description
SUPELCOSIL™ LC-18 Supelguard™ Cartridge may be used as a guard column along with SUPELCOSIL™ LC-18 HPLC Column during the analysis of: Synthetic food dyes in commercial soft drinks by ion-pair high performance liquid chromatography (HPLC IP) and Drugs in plasma and brain samples by solid-phase extraction (SPE) and protein precipitation in conjunction with HPLC combined with ultraviolet (UV) detection.Specifications
| 1 Kit | |
| 2 cm | |
| Guard Cartridge Kit | |
| SUPELCOSIL LC-18 Columns | |
| HPLC |
| 5 μm | |
| 120 Å | |
| 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules | |
| Reversed Phase | |
| SUPELCOSIL Supelguard |
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC