missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18 Supelguard™ Cartridge Kit, 5 μm Particle Size

Catalog No. 111003965
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111003965 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003965 Supplier MilliporeSigma™ Supelco™ Supplier No. 59554

A general purpose hydrophobic alkyl phase that is very retentive and gives good peak shape for a wide variety of compounds.

SUPELCOSIL™ LC-18 Supelguard™ Cartridge may be used as a guard column along with SUPELCOSIL™ LC-18 HPLC Column during the analysis of: Synthetic food dyes in commercial soft drinks by ion-pair high performance liquid chromatography (HPLC IP) and Drugs in plasma and brain samples by solid-phase extraction (SPE) and protein precipitation in conjunction with HPLC combined with ultraviolet (UV) detection.

Specifications

Quantity 1 Kit
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge Kit
Diameter (Metric) Inner 4 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules
For Use With (Equipment) SUPELCOSIL LC-18 Columns
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard
Show More Show Less

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC