missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18 Supelguard Cartridge, 5 μm Particle Size

Catalog No. 111020778
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111020778 4 mm
111003958 2.1 mm
111003952 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111020778 Supplier MilliporeSigma™ Supelco™ Supplier No. 59564

A general purpose hydrophobic alkyl phase that is very retentive and gives good peak shape for a wide variety of compounds.

SUPELCOSIL™ LC-18 Supelguard™ Cartridge may be used as a guard column along with SUPELCOSIL™ LC-18 HPLC Column during the analysis of: Synthetic food dyes in commercial soft drinks by ion-pair high performance liquid chromatography (HPLC IP) and Drugs in plasma and brain samples by solid-phase extraction (SPE) and protein precipitation in conjunction with HPLC combined with ultraviolet (UV) detection.

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge
Diameter (Metric) Inner 4 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line SUPELCOSIL Supelguard

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC